1 in. 316 Stainless Steel 2-Way Butt Weld Ball Valve
1 in. 316 Stainless Steel 2-Way Butt Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- BLV2W - BALL VALVE, 2 WAY (TEFLON ENCAPSULATED) / BUTTWELD ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 1", Type of quarter-turn stainless steel sanitary valve, these 2-Way Ball Valves use a fully encapsulated pivoting ball to control flow and are designed to connect to tubing or other fittings for a permanent and flush welded connection., Material Test Reports Supplied
- BALL, 2 WAY / WELD ENDS
- Easily control the flow of your process lines with this encapsulated ball valve. Connect to existing sanitary process lines with tri-clover clamp connections.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- API:
- API 598
- ASTM:
- ASTM A351, ASTM A276
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- Height:
- 2-18/25
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 4-49/100
- MA Approved:
- No
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- CF8M, 316
- Maximum Temperature:
- 300
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 1000
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Water, Air, Gas
- Temperature Range:
- Up to 300 Deg F
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2-way
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Double-D
- Valve Type:
- Ball Valve
- Weight:
- 2.58
- cUPC Certified:
- No