This product requires certification to purchase.

2-1/2 in. Buna Sanitary Clamp Gasket

Steel & O’Brien

2-1/2 in. Buna Sanitary Clamp Gasket

  • Fast #
  • Part #S40MP25BUNA
  • Item #9536246
  • Manufacturer Part #40MP-2.5-BUNA
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

2-1/2 in. Buna Sanitary Clamp Gasket

  • Fast #
  • Part #S40MP25BUNA
  • Item #9536246
  • Manufacturer Part #40MP-2.5-BUNA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 40MP - FDA BUNA CLAMP GASKET - 2-1/2", Used as the sealing component between tri-clamp or quick-clamp end connections.
  • CLAMP GASKET
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Diameter - Inside 1:
2-3/8
Diameter - Outside:
3 in
Fitting Type:
Gasket
Material:
Plastic, Rubber
Material Type:
Polymer, Buna-N
Maximum Temperature:
200
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Global
Temperature Range:
Up to 200 Deg F
Weight:
0.01