This product requires certification to purchase.

2 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve

Steel & O’Brien

2 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve

  • Fast #
  • Part #S24PVCD2304
  • Item #10172659
  • Manufacturer Part #24PVC-D-2-304
4.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

2 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve

  • Fast #
  • Part #S24PVCD2304
  • Item #10172659
  • Manufacturer Part #24PVC-D-2-304
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24PVC-D - TUBE HANGER W/ PP SLEEVE (DOMESTIC) - 2", Used to mount and secure sanitary tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications. These hangers are produced domestically.
  • HANGER W/ PVC SLEEVE (DOMESTIC)
  • Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Color Finish Name:
Unpolished
FM Approved:
No
Fits Pipe Size:
2 in
Gauge (metal):
9 ga
Length:
2 in
Material:
Stainless, Plastic
Material Type:
304, Polypropylene
Product Type:
Hanger