2 in. Tri-Clamp 316 Stainless Steel Vacuum Breaker Vent Valve
2 in. Tri-Clamp 316 Stainless Steel Vacuum Breaker Vent Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- VACUUM BREAKER VALVE, CLAMP END - 2", Vacuum breakers provide a simple, dependable way to relieve unwanted vacuum which may develop in a system. They can be used to prevent contamination from back siphonage in fluid handling systems, and to protect equipment and instrumentation against collapse or implosion, Material Test Reports Supplied
- VACUUM BREAKER VALVE
- Q-Line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 Stainless Steel alloy, providing both strength and durability.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Sanitary
- CSA Certified:
- No
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Vertical
- Length:
- 1-1/4 in
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- Nylon, Buna-N, 316L
- Maximum Temperature:
- 185
- NSF Certified:
- No
- Valve Seat Material:
- Nylon, Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Relief Valve