3 in. 2-Way Ball Valve Replacement Kit - Teflon
3 in. 2-Way Ball Valve Replacement Kit - Teflon
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Product Feature #1 - FEI
- PROD FEATURE 2
- PRODUCT FEATURE 3
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE, Polymer
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Repair Kit