3 in. 316 Stainless Steel T-Pattern 3-Way Clamp Ball Valve
3 in. 316 Stainless Steel T-Pattern 3-Way Clamp Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BLV3CT - "T" PATTERN 3 WAY BALL VALVE (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 3", Type of quarter-turn stainless steel sanitary valve, these 3-Way Ball Valves use an encapsulated pivoting ball to control flow with three ports or openings that create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
- BALL, 3 WAY / CLAMP ENDS
- Easily control the flow of your process lines with this encapsulated ball valve. Connect to existing sanitary process lines with tri-clover clamp connections.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- API:
- API 598
- ASTM:
- ASTM A351, ASTM A276
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M, 316
- Maximum Temperature:
- 300
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 800
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- Recommended Valve Application:
- Water, Air, Gas
- Temperature Range:
- Up to 300 Deg F
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3-way
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 31.52 lb
- cUPC Certified:
- No