This product requires certification to purchase.

3 in. Tri-Clamp 316 Stainless Steel Vacuum Breaker Vent Valve

Steel & O’Brien

3 in. Tri-Clamp 316 Stainless Steel Vacuum Breaker Vent Valve

  • Fast #
  • Part #S16AMPVB3316
  • Item #10172919
  • Manufacturer Part #16AMPVB-3-316
3.5 out of 5 Customer Rating
Brand image
Steel & O’Brien

3 in. Tri-Clamp 316 Stainless Steel Vacuum Breaker Vent Valve

  • Fast #
  • Part #S16AMPVB3316
  • Item #10172919
  • Manufacturer Part #16AMPVB-3-316
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • VACUUM BREAKER VALVE, CLAMP END - 3", Vacuum breakers provide a simple, dependable way to relieve unwanted vacuum which may develop in a system. They can be used to prevent contamination from back siphonage in fluid handling systems, and to protect equipment and instrumentation against collapse or implosion, Material Test Reports Supplied
  • VACUUM BREAKER VALVE
  • Q-Line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 Stainless Steel alloy, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Sanitary
CSA Certified:
No
End Connection 1:
Clamp
End Connections:
Clamp
Fitting Size 1:
3 in
Fitting Sizes:
3 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Vertical
Length:
1-1/4 in
Material:
Stainless Steel, Rubber, Plastic
Material Type:
Nylon, Buna-N, 316L
Maximum Temperature:
185
NSF Certified:
No
Valve Seat Material:
Nylon, Buna-N
Valve Size:
3 in
Valve Type:
Relief Valve