3 in. Viton FKM Sanitary Clamp Gasket
3 in. Viton FKM Sanitary Clamp Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 40MP - FDA FKM CLAMP GASKET - 3", Used as the sealing component between tri-clamp or quick-clamp end connections.
- CLAMP GASKET
- This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Diameter - Inside 1:
- 2-7/8 in
- Diameter - Outside:
- 3-1/2 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- Polymer, FKM
- Maximum Temperature:
- 400
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- Up to 350 Deg F
- Weight:
- 0.01 lb