This product requires certification to purchase.

2-1/2 in. 316 Stainless Steel Clamp 1/4 in. Perforated Tee Strainer

Steel & O’Brien

2-1/2 in. 316 Stainless Steel Clamp 1/4 in. Perforated Tee Strainer

  • Fast #
  • Part #SKET02500316
  • Item #10173502
  • Manufacturer Part #KET02500-316
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

2-1/2 in. 316 Stainless Steel Clamp 1/4 in. Perforated Tee Strainer

  • Fast #
  • Part #SKET02500316
  • Item #10173502
  • Manufacturer Part #KET02500-316
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TEE STRAINER W/ T/C ENDS - 2-1/2" TEE W/ 1/4" PERFORATED INSERT, Removable perforated strainer with handle that is placed in the side inlet of a standard tri-clamp tee to remove particles from the process line. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
  • TEE STRAINER W/ T/C ENDS
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Sizes:
2-1/2 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
200
Origin:
Global
Perforation Size:
1/4 in
Pressure - Maximum:
100 psig
Recommended Valve Application:
Water
Strainer Type:
Tee
Valve Body Material:
316 Stainless Steel