4 in. 304 Stainless Steel Butterfly Valve - Trigger Handle
4 in. 304 Stainless Steel Butterfly Valve - Trigger Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BUTTERFLY VALVE TRIGGER HANDLE - ALL STAINLESS CONSTRUCTION - 4"
- HANDLE ONLY, MULTI-POSITION METAL TRIGGER HANDLE
- Butterfly Valve Clamp comes with a stainless steel body for reliable control in sanitary process systems. Clamp end allows for easy disassembly to clean, repair or replace parts as necessary.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASTM:
- ASTM A276, ASTM A351
- Clean Bagged:
- No
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Origin:
- Global
- Recommended Valve Application:
- Water, Air
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve