This product requires certification to purchase.

4 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve

Steel & O’Brien

4 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve

  • Fast #
  • Part #S24PVC4304
  • Item #10172636
  • Manufacturer Part #24PVC-4-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

4 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve

  • Fast #
  • Part #S24PVC4304
  • Item #10172636
  • Manufacturer Part #24PVC-4-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24PVC - TUBE HANGER W/PVC SLEEVE - 4", Used to mount and secure tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications.
  • TUBE HANGER W/ PVC SLEEVE
  • Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Gauge (metal)
9 ga
Length
2 in
Characteristics & Features
Color Finish Name
Unpolished
Material
Stainless, Plastic
Material Type
304, Polypropylene
Warranty & Product Information
FM Approved
No
Product Type
Hanger