40 Mesh - 316 Stainless Steel Short Wide Strainer Mesh
40 Mesh - 316 Stainless Steel Short Wide Strainer Mesh
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- STRAINER MESH - SHORT WIDE
- Remove particulates from sanitary process lines with the straight-line strainer.
- STRAINER MESH - 40 MESH - SHORT WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- BAA Compliant:
- No
- Diameter:
- 3-1/2 in
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Mesh Size:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Strainer Mesh
- Temperature Range:
- -40 to 450 Deg F
- Valve Body Material:
- 316 Stainless Steel
- Weight:
- 0.22 lb