3 in. Teflon™ Clamp Gasket
40MP Series 3 in. Teflon™ Clamp Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 40MP - FDA PTFE clamp gasket - 3", used as the sealing component between tri-clamp or quick-clamp end connections
- Clamp gasket
- This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection
- Steel & O'Brien is an ISO 9001 certified company, an international standard for quality management systems
Specifications
- Application:
- Sanitary
- Collection:
- 40MP Series
- Diameter - Inside 1:
- 2-7/8
- Diameter - Outside:
- 3 in
- Fitting Type:
- Clamp Gasket
- Material:
- Plastic
- Material Type:
- Teflon™
- Maximum Temperature:
- 350
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- Up to 350 Deg F
- Weight:
- 0.01