6 in. Buna-N Clamp Gasket
40MP Series 6 in. Buna-N Clamp Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 40MP - FDA Buna clamp gasket - 6", used as the sealing component between tri-clamp or quick-clamp end connections
- Clamp gasket
- This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection
- Steel & O'Brien is an ISO 9001 certified company, an international standard for quality management systems
Specifications
- Application:
- Sanitary
- Collection:
- 40MP Series
- Diameter - Inside 1:
- 5-7/8
- Diameter - Outside:
- 6 in
- Fitting Type:
- Clamp Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 200
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- Up to 200 Deg F
- Weight:
- 0.021