8 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve
8 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HANGER W/ PVC SLEEVE (DOMESTIC)
- Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
- 24PVC-D - TUBE HANGER W/ PP SLEEVE (DOMESTIC) - 8", Used to mount and secure sanitary tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications. These hangers are produced domestically.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Color Finish Name:
- Unpolished
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Gauge (metal):
- 7 ga
- Length:
- 2-1/2 in
- Material:
- Stainless, Plastic
- Material Type:
- 304, Polypropylene
- Origin:
- Domestic
- Product Type:
- Hanger
- Temperature Range:
- -20 to 180 Deg F
- Weight:
- 2.88 lb