1/2 x 1-1/2 in. 316L Stainless Steel BPE Clamp Outlet Instrument Tee
Biopharm 1/2 x 1-1/2 in. 316L Stainless Steel BPE Clamp Outlet Instrument Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- INSTRUMENT TEE - 15RA EP ID, 32RA OD - 1/2" BW X 1/2" BW X 1-1/2" TC, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
- BPE WELD X WELD X CLAMP INSTRUMENT TEE
- BioProcessing Equipment (BPE) sanitary-grade Tees come individually bagged with associated heat lot numbers and material test reports (MTRs).
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASME:
- ASME BPE
- Application:
- Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
- Clean Bagged:
- Yes
- Collection:
- Biopharm
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Clamp
- End Connections:
- Butt Weld x Butt Weld x Clamp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1/2 in x 1-1/2 in
- Fitting Type:
- Clamp Tee
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.81 lb