This product requires certification to purchase.

1-1/2 in. 316L Stainless Steel BPE Short Clamp End Outlet x Weld End Tee

Steel & O’Brien

Biopharm 1-1/2 in. 316L Stainless Steel BPE Short Clamp End Outlet x Weld End Tee

  • Fast #
  • Part #SS7SWWK15PM316
  • Item #10175330
  • Manufacturer Part #S7SWWK-1.5-PM-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1-1/2 in. 316L Stainless Steel BPE Short Clamp End Outlet x Weld End Tee

  • Fast #
  • Part #SS7SWWK15PM316
  • Item #10175330
  • Manufacturer Part #S7SWWK-1.5-PM-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • S7SWWK - BPE BPE SHORT OUTLET TEE W X W X C - 15RA EP ID, 32RA OD - 1-1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE WELD X CLAMP SHORT OUTLET TEE
  • BioProcessing Equipment (BPE) sanitary-grade Tees come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Clamp
End Connections
Butt Weld x Butt Weld x Clamp
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
0.59 lb
Characteristics & Features
Clean Bagged
Yes
Collection
Biopharm
Fitting Type
Tee
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
ASME
ASME BPE
IAPMO Listed
No
NSF Certified
No
Origin
Global