1-1/2 in. 316L Stainless Steel BPE Type A Stub End
Biopharm 1-1/2 in. 316L Stainless Steel BPE Type A Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- S14WA - BPE TYPE "A" STUB END - 15RA EP ID, 32RA OD - 1-1/2" X 2-3/4" OAL - BPE LENGTH, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied
- BPE TYPE "A" STUB END
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- Yes
- Collection:
- Biopharm
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Stub End, Long, Type A
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global