This product requires certification to purchase.

1-1/2 in. 316L Stainless Steel BPE Weld End Tee

Steel & O’Brien

Biopharm 1-1/2 in. 316L Stainless Steel BPE Weld End Tee

  • Fast #
  • Part #SS7WWW15PM316
  • Item #10175451
  • Manufacturer Part #S7WWW-1.5-PM-316
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1-1/2 in. 316L Stainless Steel BPE Weld End Tee

  • Fast #
  • Part #SS7WWW15PM316
  • Item #10175451
  • Manufacturer Part #S7WWW-1.5-PM-316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • S7WWW - BPE WELD TEE - 15RA EP ID, 32RA OD - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE WELD END TEE
  • BioProcessing Equipment (BPE) sanitary-grade Tees come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
Clean Bagged:
Yes
Collection:
Biopharm
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.6 lb