This product requires certification to purchase.

1-1/2 in. 316L Stainless Steel Clamp 90° Elbow

Steel & O’Brien

Biopharm 1-1/2 in. 316L Stainless Steel Clamp 90° Elbow

  • Fast #
  • Part #SS2CMP15PM316
  • Item #10174802
  • Manufacturer Part #S2CMP-1.5-PM-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1-1/2 in. 316L Stainless Steel Clamp 90° Elbow

  • Fast #
  • Part #SS2CMP15PM316
  • Item #10174802
  • Manufacturer Part #S2CMP-1.5-PM-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • S2CMP - BPE CLAMP 90 DEGREE ELBOW - 15RA EP ID, 32RA OD - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE CLAMP X CLAMP 90° ELBOW
  • BioProcessing Equipment (BPE) sanitary-grade elbows come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Pharmaceutical, Cosmetics, Semiconductor
Clean Bagged:
Yes
Collection:
Biopharm
Elbow Degree:
90
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global