1-1/2 in. x 1/2 in. 316L Stainless Steel Butt Weld U-Bend w/ Clamp Side Outlet
Biopharm 1-1/2 in. x 1/2 in. 316L Stainless Steel Butt Weld U-Bend w/ Clamp Side Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- S2USWWK - BPE SIDE OUTLET CLAMP USE POINT - 20RA ID, 32RA OD - 1 1/2" X 1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
- BPE SIDE OUTLET CLAMP USE POINT
- BioProcessing Equipment (BPE) sanitary-grade clamps come individually bagged with associated heat lot numbers and material test reports (MTRs).
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASME:
- ASME BPE
- Application:
- Pharmaceutical, Cosmetics, Semiconductor
- Clean Bagged:
- Yes
- Collection:
- Biopharm
- Elbow Degree:
- 180°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld x Butt Weld x Clamp
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Reducer, Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global