This product requires certification to purchase.

1-1/2 in. x 1 in. 316L Stainless Steel Butt Weld U-Bend w/ Bottom Clamp Outlet

Steel & O’Brien

Biopharm 1-1/2 in. x 1 in. 316L Stainless Steel Butt Weld U-Bend w/ Bottom Clamp Outlet

  • Fast #
  • Part #SS2UBWWK15X1PL316
  • Item #10173707
  • Manufacturer Part #S2UBWWK-1.5X1-PL-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1-1/2 in. x 1 in. 316L Stainless Steel Butt Weld U-Bend w/ Bottom Clamp Outlet

  • Fast #
  • Part #SS2UBWWK15X1PL316
  • Item #10173707
  • Manufacturer Part #S2UBWWK-1.5X1-PL-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • S2UBWWK - BPE BOTTOM OUTLET CLAMP USE POINT - 20RA ID, 32RA OD - 1-1/2" X 1", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
  • BPE BOTTOM OUTLET CLAMP USE POINT
  • BioProcessing Equipment (BPE) sanitary-grade clamps come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Pharmaceutical, Cosmetics, Semiconductor
Clean Bagged:
Yes
Collection:
Biopharm
Elbow Degree:
180°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld x Butt Weld x Clamp
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Reducer, Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global