This product requires certification to purchase.

1-1/2 in. x 3/4 in. 316L Stainless Steel Butt Weld U-Bend w/ Clamp Side Outlet

Steel & O’Brien

Biopharm 1-1/2 in. x 3/4 in. 316L Stainless Steel Butt Weld U-Bend w/ Clamp Side Outlet

  • Fast #
  • Part #SS2USWWK15X75PM316
  • Item #10174043
  • Manufacturer Part #S2USWWK-1.5X.75-PM-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1-1/2 in. x 3/4 in. 316L Stainless Steel Butt Weld U-Bend w/ Clamp Side Outlet

  • Fast #
  • Part #SS2USWWK15X75PM316
  • Item #10174043
  • Manufacturer Part #S2USWWK-1.5X.75-PM-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Destin, FL
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • S2USWWK - BPE SIDE OUTLET CLAMP USE POINT - 15RA EP ID, 32RA OD - 1-1/2" X 3/4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
  • BPE SIDE OUTLET CLAMP USE POINT
  • BioProcessing Equipment (BPE) sanitary-grade clamps come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Pharmaceutical, Cosmetics, Semiconductor
Clean Bagged:
Yes
Collection:
Biopharm
Elbow Degree:
180°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld x Butt Weld x Clamp
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Reducer, Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global