This product requires certification to purchase.

1-1/2 x 1/2 in. 316L Stainless Steel BPE Short Outlet Clamp End Tee

Steel & O’Brien

Biopharm 1-1/2 x 1/2 in. 316L Stainless Steel BPE Short Outlet Clamp End Tee

  • Fast #
  • Part #SS7RMPS15X50PL316
  • Item #10174693
  • Manufacturer Part #S7RMPS-1.5X.50-PL-316
4.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1-1/2 x 1/2 in. 316L Stainless Steel BPE Short Outlet Clamp End Tee

  • Fast #
  • Part #SS7RMPS15X50PL316
  • Item #10174693
  • Manufacturer Part #S7RMPS-1.5X.50-PL-316
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • BPE SHORT OUTLET CLAMPED TEE - 20RA ID, 32RA OD - 1.5" X .5", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
  • BPE SHORT OUTLET CLAMP REDUCING TEE
  • BioProcessing Equipment (BPE) sanitary-grade Tees come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
Clean Bagged:
Yes
Collection:
Biopharm
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connections:
Clamp
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.73 lb