This product requires certification to purchase.

1-1/2 x 1 in. 316L Stainless Steel BPE Clamp x Butt Weld Concentric Reducer

Steel & O’Brien

Biopharm 1-1/2 x 1 in. 316L Stainless Steel BPE Clamp x Butt Weld Concentric Reducer

  • Fast #
  • Part #SS31K15X1PL316
  • Item #10175269
  • Manufacturer Part #S31K-1.5X1-PL-316
4.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1-1/2 x 1 in. 316L Stainless Steel BPE Clamp x Butt Weld Concentric Reducer

  • Fast #
  • Part #SS31K15X1PL316
  • Item #10175269
  • Manufacturer Part #S31K-1.5X1-PL-316
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • S31K - BPE CLAMP X WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 1.5" X 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE CLAMP X WELD CONCENTRIC REDUCER
  • BioProcessing Equipment (BPE) sanitary-grade reducers come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Clean Bagged:
Yes
Collection:
Biopharm
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
Fitting Size 1:
1-1/2
Fitting Size 2:
1
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Concentric Reducer, Reducer, Long
IAPMO Listed:
No
Length:
4
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.33