This product requires certification to purchase.

1 in 316L Stainless Steel Clamp End Cap

Steel & O’Brien

Biopharm 1 in 316L Stainless Steel Clamp End Cap

  • Fast #
  • Part #SS16AMP1PM316
  • Item #10174726
  • Manufacturer Part #S16AMP-1-PM-316
4.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1 in 316L Stainless Steel Clamp End Cap

  • Fast #
  • Part #SS16AMP1PM316
  • Item #10174726
  • Manufacturer Part #S16AMP-1-PM-316
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • S16AMP - BPE CLAMP ENDCAP - 15RA EP ID, 32RA OD - 1" AND 1-1/2", These stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
  • BPE CLAMP SOLID END CAP
  • This product is meant to cap an existing process line.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
Clean Bagged:
Yes
Collection:
Biopharm
End Connection 1:
Clamp
End Connections:
Clamp
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
End Cap
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global