This product requires certification to purchase.

2 in. 316L Stainless Steel Clamp 45° Elbow

Steel & O’Brien

Biopharm 2 in. 316L Stainless Steel Clamp 45° Elbow

  • Fast #
  • Part #SS2KMP2PL316
  • Item #10174917
  • Manufacturer Part #S2KMP-2-PL-316
3.5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 2 in. 316L Stainless Steel Clamp 45° Elbow

  • Fast #
  • Part #SS2KMP2PL316
  • Item #10174917
  • Manufacturer Part #S2KMP-2-PL-316
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • S2KMP - BPE CLAMP 45 DEGREE ELBOW - 20RA ID, 32RA OD - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE CLAMP X CLAMP 45° ELBOW
  • BioProcessing Equipment (BPE) sanitary-grade elbows come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Pharmaceutical, Cosmetics, Semiconductor
Clean Bagged:
Yes
Collection:
Biopharm
Elbow Degree:
45°
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global