2 in. x 1-1/2 in. 316L Stainless Steel Butt Weld U-Bend w/ Clamp Side Outlet
Biopharm 2 in. x 1-1/2 in. 316L Stainless Steel Butt Weld U-Bend w/ Clamp Side Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- S2USWWW - BPE SIDE OUTLET WELD USE POINT - 20RA ID, 32RA OD - 2" X 1-1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
- BPE SIDE OUTLET WELD USE POINT
- BioProcessing Equipment (BPE) sanitary-grade clamps come individually bagged with associated heat lot numbers and material test reports (MTRs).
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASME:
- ASME BPE
- Application:
- Pharmaceutical, Cosmetics, Semiconductor
- Clean Bagged:
- Yes
- Collection:
- Biopharm
- Elbow Degree:
- 180°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducer, Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global