This product requires certification to purchase.

3/4 in 316L Stainless Steel Butt Weld End Cap

Steel & O’Brien

Biopharm 3/4 in 316L Stainless Steel Butt Weld End Cap

  • Fast #
  • Part #SS16W75PM316
  • Item #10174765
  • Manufacturer Part #S16W-.75-PM-316
4.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 3/4 in 316L Stainless Steel Butt Weld End Cap

  • Fast #
  • Part #SS16W75PM316
  • Item #10174765
  • Manufacturer Part #S16W-.75-PM-316
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • S16W - EXTENDED TANGENT BW END CAP - 15RA EP ID, 32RA OD - 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
  • BPE EXTENDED TANGENT WELD END CAP
  • This product is meant to cap an existing process line.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
Clean Bagged:
Yes
Collection:
Biopharm
End Connection 1:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
End Cap
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global