This product requires certification to purchase.

3/4 in. 316L Stainless Steel BPE Type A Stub End

Steel & O’Brien

Biopharm 3/4 in. 316L Stainless Steel BPE Type A Stub End

  • Fast #
  • Part #SS14WA75PL316
  • Item #10174720
  • Manufacturer Part #S14WA-.75-PL-316
4.7 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 3/4 in. 316L Stainless Steel BPE Type A Stub End

  • Fast #
  • Part #SS14WA75PL316
  • Item #10174720
  • Manufacturer Part #S14WA-.75-PL-316
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

All Sizes


Product Details

Product Details

  • S14WA - BPE TYPE "A" STUB END - 20RA ID, 32RA OD - 3/4" X 2-3/4" OAL - BPE LENGTH, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied
  • BPE TYPE "A" STUB END
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
Yes
Coating:
32Ra Polished
Collection:
Biopharm
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Stub End, Long, Type A
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
400
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global