3 in. 316L Stainless Steel BPE Clamp End x Weld End Ferrule
Biopharm 3 in. 316L Stainless Steel BPE Clamp End x Weld End Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- STL14AM7 - BPE CLAMP X AWF FERRULE - 15RA EP ID, 32RA OD - 3" X 2-1/4" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
- BPE CLAMP X AWF FERRULE
- BioProcessing Equipment (BPE) sanitary-grade ferrules come individually bagged with associated heat lot numbers and material test reports (MTRs).
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASME:
- ASME BPE
- Clean Bagged:
- Yes
- Collection:
- Biopharm
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Ferrule, Long
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.66 lb