This product requires certification to purchase.

3 in. 316L Stainless Steel Butt Weld 88° Elbow

Steel & O’Brien

Biopharm 3 in. 316L Stainless Steel Butt Weld 88° Elbow

  • Fast #
  • Part #SS2S88PLM
  • Item #9551063
  • Manufacturer Part #S2S88-3-PL-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 3 in. 316L Stainless Steel Butt Weld 88° Elbow

  • Fast #
  • Part #SS2S88PLM
  • Item #9551063
  • Manufacturer Part #S2S88-3-PL-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • S2S88 - BPE WELD LONG 88° ELBOW - 20RA ID, 32RA OD - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
  • BPE WELD LONG TANGENT 88° ELBOW
  • BioProcessing Equipment (BPE) sanitary-grade elbows come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Elbow Degree
88°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
Yes
Collection
Biopharm
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Pharmaceutical, Cosmetics, Semiconductor
ASME
ASME BPE
IAPMO Listed
No
NSF Certified
No
Origin
Global