This product requires certification to purchase.

3 x 3 x 2 in. Butt Weld x Butt Weld x Clamp 316L Stainless Steel Reducing Short Tee

Steel & O’Brien

Biopharm 3 x 3 x 2 in. Butt Weld x Butt Weld x Clamp 316L Stainless Steel Reducing Short Tee

  • Fast #
  • Part #SS7RSWWKMMK
  • Item #9551078
  • Manufacturer Part #S7RSWWK-3X2-PL-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 3 x 3 x 2 in. Butt Weld x Butt Weld x Clamp 316L Stainless Steel Reducing Short Tee

  • Fast #
  • Part #SS7RSWWKMMK
  • Item #9551078
  • Manufacturer Part #S7RSWWK-3X2-PL-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • S7RSWWK - BPE SHORT CLAMP OUTLET REDUCING TEE - 20RA ID, 32RA OD - 3" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE REDUCING CLAMP SHORT OUTLET TEE
  • BioProcessing Equipment (BPE) sanitary-grade Tees come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Clamp
End Connections
Butt Weld x Butt Weld x Clamp
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 2 in
Weight
1.53 lb
Characteristics & Features
Clean Bagged
Yes
Collection
Biopharm
Fitting Type
Reducing, Tee
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
ASME
ASME BPE
IAPMO Listed
No
NSF Certified
No
Origin
Global