4 in. 316L Stainless Steel BPE Tri-Clamp End Tee
Biopharm 4 in. 316L Stainless Steel BPE Tri-Clamp End Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- S7MP - BPE CLAMP TEE - 20RA ID, 32RA OD - 4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
- BPE CLAMP TEE
- BioProcessing Equipment (BPE) sanitary-grade Tees come individually bagged with associated heat lot numbers and material test reports (MTRs).
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASME:
- ASME BPE
- Application:
- Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
- Clean Bagged:
- Yes
- Collection:
- Biopharm
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 4.16