4 x 2-1/2 in. 316L Stainless Steel BPE Weld End Short Eccentric Reducer
Biopharm 4 x 2-1/2 in. 316L Stainless Steel BPE Weld End Short Eccentric Reducer
All Sizes
Product Details
Product Details
- S32S - BPE SHORT WELD ECCENTRIC REDUCER - 20RA ID, 32RA OD - 4" X 2-1/2" X 4.250" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
- BPE SHORT WELD X WELD ECCENTRIC REDUCER
- BioProcessing Equipment (BPE) sanitary-grade reducers come individually bagged with associated heat lot numbers and material test reports (MTRs).
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASME:
- ASME BPE
- Clean Bagged:
- Yes
- Collection:
- Biopharm
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Eccentric Reducer, Reducer, Short
- IAPMO Listed:
- No
- Length:
- 4-1/4
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 3.64