This product requires certification to purchase.

4 x 2 in. 316L Stainless Steel Butt Weld Concentric Reducer

Steel & O’Brien

Biopharm 4 x 2 in. 316L Stainless Steel Butt Weld Concentric Reducer

  • Fast #
  • Part #SS31PLPK
  • Item #9551050
  • Manufacturer Part #S31-4X2-PL-316
4.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 4 x 2 in. 316L Stainless Steel Butt Weld Concentric Reducer

  • Fast #
  • Part #SS31PLPK
  • Item #9551050
  • Manufacturer Part #S31-4X2-PL-316
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • S31 - BPE WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 4" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE WELD X WELD CONCENTRIC REDUCER
  • BioProcessing Equipment (BPE) sanitary-grade reducers come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Clean Bagged:
Yes
Collection:
Biopharm
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Concentric Reducer, Reducer, Long
IAPMO Listed:
No
Length:
11-3/4 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
2.73 lb