This product requires certification to purchase.

6 x 4 in. 316L Stainless Steel BPE Weld End Short Concentric Reducer

Steel & O’Brien

Biopharm 6 x 4 in. 316L Stainless Steel BPE Weld End Short Concentric Reducer

  • Fast #
  • Part #SS31S6X4PL316
  • Item #10175450
  • Manufacturer Part #S31S-6X4-PL-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 6 x 4 in. 316L Stainless Steel BPE Weld End Short Concentric Reducer

  • Fast #
  • Part #SS31S6X4PL316
  • Item #10175450
  • Manufacturer Part #S31S-6X4-PL-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • S31S - BPE SHORT WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 6" X 4" X 5.625" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
  • BPE SHORT WELD X WELD CONCENTRIC REDUCER
  • BioProcessing Equipment (BPE) sanitary-grade reducers come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Clean Bagged:
Yes
Collection:
Biopharm
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Concentric Reducer, Reducer, Short
IAPMO Listed:
No
Length:
5-5/8 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
6.76 lb