This product requires certification to purchase.

1 in. 316 Stainless Steel Tri-Clamp Check Valve

Steel & O’Brien

Compact 1 in. 316 Stainless Steel Tri-Clamp Check Valve

  • Fast #
  • Part #S45MP1CD316
  • Item #10174478
  • Manufacturer Part #45MP-1-CD-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Compact 1 in. 316 Stainless Steel Tri-Clamp Check Valve

  • Fast #
  • Part #S45MP1CD316
  • Item #10174478
  • Manufacturer Part #45MP-1-CD-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 45MP-CD - CHECK VALVE W/ CLAMP ENDS - 1" x 3.29" OAL, These stainless steel sanitary Check Valves allow product to flow in one direction while preventing flow in the opposite direction by using a spring-loaded disc that is kept open by line pressure and closes once the pressure is reduced. , Material Test Reports Supplied, 3-A Certified
  • DISC CHECK VALVE, COMPACT - CLAMP ENDS
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Length
3-29/100 in
Pressure - Maximum
150 psi
Valve Size
1 in
Weight
2.32 lb
Characteristics & Features
Coating
32Ra Polished
Collection
Compact
Installation Type
Vertical Mount
Material
Stainless Steel
Material Type
316L
Valve Body Material
316L Stainless Steel
Valve Body Style
2 piece
Valve Disc Material
316 Stainless Steel
Valve Port Opening
Full Port
Valve Seat Material
EDPM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
225
Minimum Temperature
15
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Recommended Valve Application
Water