2 in. 316 Stainless Steel Tri-Clamp Check Valve
Compact 2 in. 316 Stainless Steel Tri-Clamp Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 45MP-CD - CHECK VALVE W/ CLAMP ENDS - 2" x 3.36" OAL, These stainless steel sanitary Check Valves allow product to flow in one direction while preventing flow in the opposite direction by using a spring-loaded disc that is kept open by line pressure and closes once the pressure is reduced. , Material Test Reports Supplied, 3-A Certified
- DISC CHECK VALVE, COMPACT - CLAMP ENDS
- This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Coating:
- 32Ra Polished
- Collection:
- Compact
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Vertical Mount
- Length:
- 3-9/25 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 225
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- 316L Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EDPM
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 4.15 lb