This product requires certification to purchase.

Sanitary 1/2 - 3/4 in. 304 Stainless Steel High Pressure Tri-Clamp

Steel & O’Brien

Sanitary 1/2 - 3/4 in. 304 Stainless Steel High Pressure Tri-Clamp

  • Fast #
  • Part #S13MHP50304
  • Item #10172757
  • Manufacturer Part #13MHP-.50-304
3.5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1/2 - 3/4 in. 304 Stainless Steel High Pressure Tri-Clamp

  • Fast #
  • Part #S13MHP50304
  • Item #10172757
  • Manufacturer Part #13MHP-.50-304
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 13MHP - TRI-CLAMP (HIGH PRESSURE) - 1/2" & 3/4" **With Brass nuts, Able to withstand higher pressure than standard single pin tri-clamps, double bolted clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Pressure ratings vary by processing temperature and torque applied for tightening. , CRN Certified
  • HIGH PRESSURE 2-BOLT CLAMP W/ BRASS NUTS
  • This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
1/2 in - 3/4 in
Fitting Type:
Bolted Clamp
Material:
Stainless Steel
Material Type:
CF8
NSF Certified:
No
Origin:
Global
Weight:
0.95 lb