This product requires certification to purchase.

Sanitary 1/2 - 3/4 in. 316 Stainless Steel Single Pin Clamp w/ Cross Hole Nut

Steel & O’Brien

Sanitary 1/2 - 3/4 in. 316 Stainless Steel Single Pin Clamp w/ Cross Hole Nut

  • Fast #
  • Part #S13MHHM50316
  • Item #10172658
  • Manufacturer Part #13MHHM-.50-316
3.5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1/2 - 3/4 in. 316 Stainless Steel Single Pin Clamp w/ Cross Hole Nut

  • Fast #
  • Part #S13MHHM50316
  • Item #10172658
  • Manufacturer Part #13MHHM-.50-316
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 13MHHM - TRI-CLAMP (SINGLE PIN) - 1/2" & 3/4", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , Material Test Reports Supplied
  • Heavy Duty Single Pin Clamp
  • This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in - 3/4 in
Weight
0.31 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Single Pin Clamp
Material
Stainless Steel
Material Type
CF8M
Warranty & Product Information
NSF Certified
No
Origin
Global