This product requires certification to purchase.

Sanitary 1/2 in. 316L Stainless Steel Butt Weld 90° Polished Elbow

Steel & O’Brien

Sanitary 1/2 in. 316L Stainless Steel Butt Weld 90° Polished Elbow

  • Fast #
  • Part #S2WCL507316
  • Item #10173906
  • Manufacturer Part #2WCL-.50-7-316
3.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1/2 in. 316L Stainless Steel Butt Weld 90° Polished Elbow

  • Fast #
  • Part #S2WCL507316
  • Item #10173906
  • Manufacturer Part #2WCL-.50-7-316
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 2WCL - WELD SHORT 90 DEGREE ELBOW - 32RA ID, 32RA OD - 1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD END 90° ELBOW
  • Clamp Laterals are available in both 304 and 316L stainless steel alloys.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Short Radius
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food and Beverage, Dairy Processing, Cosmetics
NSF Certified
No
Origin
Global