This product requires certification to purchase.

Sanitary 1 - 1-1/2 x 3/8 in. 316L Stainless Steel Tri-Clamp x FPT Thermometer Cap

Steel & O’Brien

Sanitary 1 - 1-1/2 x 3/8 in. 316L Stainless Steel Tri-Clamp x FPT Thermometer Cap

  • Fast #
  • Part #S23BMP1X375316
  • Item #10173765
  • Manufacturer Part #23BMP-1X.375-316
3.5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 - 1-1/2 x 3/8 in. 316L Stainless Steel Tri-Clamp x FPT Thermometer Cap

  • Fast #
  • Part #S23BMP1X375316
  • Item #10173765
  • Manufacturer Part #23BMP-1X.375-316
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 23BMP - THERMOMETER CAP - 1" & 1-1/2" x 3/8" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP X FNPT THERMOMETER CAP
  • Thermometer Caps, or Instrument Caps, are constructed from 304 or 316 stainless steel and available in tube sizes ranging from 1 - 4" in diameter. Thermometer gauges sold separately.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connections:
Clamp x FNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in x 3/8 in
Fitting Type:
Cap
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global