Sanitary 1 - 2 in. Narrow Filter Buna Retaining Ring
Sanitary 1 - 2 in. Narrow Filter Buna Retaining Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- NARROW FILTER RETAINING RING - 1" - 2", Two-piece part of the Filter assembly to support both ends of the filter media within the stainless steel body.
- NARROW FILTER RETAINING RING
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- BAA Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1 in x 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber, Plastic
- Material Type:
- Buna-N, Polymer
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Retaining Ring
- Temperature Range:
- -20 to 200 Deg F
- Valve Body Material:
- 316 Stainless Steel
- Weight:
- 0.04 lb