This product requires certification to purchase.

Sanitary 1-1/2 in. 304 Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)

Steel & O’Brien

Sanitary 1-1/2 in. 304 Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)

  • Fast #
  • Part #S13H15304
  • Item #10172521
  • Manufacturer Part #13H-1.5-304
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1-1/2 in. 304 Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)

  • Fast #
  • Part #S13H15304
  • Item #10172521
  • Manufacturer Part #13H-1.5-304
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Tamarac, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 13H - HEX NUT - 1-1/2", Acme threaded hex nut that captures Bevel Seat, John Perry, and other similar types of connection components to create a leak-proof, secure, and rigid connection.
  • HEX NUT - ACME THREADED
  • Union Hexagonal Nuts for securing threaded bevel seat ferrules
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Color Finish Name:
Unpolished
Diameter - Inside 1:
1-3/4 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Hex Nut
Size:
1-1/2 in
Thread Handing:
Right
Thread Length:
563/1000
Thread Size:
2.029 mm
Width:
2-407/1000 in