This product requires certification to purchase.

Sanitary 1-1/2 in. 304 Stainless Steel Plain Bevel Seat x Medium Weld End Ferrule

Steel & O’Brien

Sanitary 1-1/2 in. 304 Stainless Steel Plain Bevel Seat x Medium Weld End Ferrule

  • Fast #
  • Part #SL14A715304
  • Item #10175208
  • Manufacturer Part #L14A7-1.5-304
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1-1/2 in. 304 Stainless Steel Plain Bevel Seat x Medium Weld End Ferrule

  • Fast #
  • Part #SL14A715304
  • Item #10175208
  • Manufacturer Part #L14A7-1.5-304
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • L14A7 - PLAIN BEVEL SEAT TUBE FERRULE - 1-1/2", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified, CRN Certified
  • BEVEL SEAT X MEDIUM WELD END
  • Bevel Seat Ferrules for strong rigid connections of sanitary process lines
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
1-1/2 in
Fitting Type:
Ferrule, Long
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Weight:
0.23