This product requires certification to purchase.

Sanitary 1-1/2 in. 316L Stainless Steel Butt Weld 90° Unpolished Elbow

Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel Butt Weld 90° Unpolished Elbow

  • Fast #
  • Part #S2WCL151316
  • Item #10173884
  • Manufacturer Part #2WCL-1.5-1-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel Butt Weld 90° Unpolished Elbow

  • Fast #
  • Part #S2WCL151316
  • Item #10173884
  • Manufacturer Part #2WCL-1.5-1-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 2WCL - WELD SHORT 90 DEGREE ELBOW - UNPOLISHED - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD END 90° ELBOW
  • Clamp Laterals are available in both 304 and 316L stainless steel alloys.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food and Beverage, Dairy Processing, Cosmetics
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Short Radius
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global