This product requires certification to purchase.

Sanitary 1-1/2 in. 316L Stainless Steel Butt Weld End Long Tee (Polished)

Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel Butt Weld End Long Tee (Polished)

  • Fast #
  • Part #S7W157316
  • Item #10174754
  • Manufacturer Part #7W-1.5-7-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel Butt Weld End Long Tee (Polished)

  • Fast #
  • Part #S7W157316
  • Item #10174754
  • Manufacturer Part #7W-1.5-7-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 7W - BUTT WELD LONG TEE - 32RA ID, 32RA OD - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD LONG TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
0.47 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Tee, Long
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
NSF Certified
No
Origin
Global