This product requires certification to purchase.

Sanitary 1-1/2 in. 316L Stainless Steel Butt Weld Long Radius 90° Polished Elbow

Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel Butt Weld Long Radius 90° Polished Elbow

  • Fast #
  • Part #S2SXL12X157316
  • Item #10173083
  • Manufacturer Part #2SXL-12X1.5-7-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel Butt Weld Long Radius 90° Polished Elbow

  • Fast #
  • Part #S2SXL12X157316
  • Item #10173083
  • Manufacturer Part #2SXL-12X1.5-7-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 2SXL - WELD SWEEP 90 DEGREE ELBOW - 32RA ID, 32RA OD - 1-1/2" X 12" CLR, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
  • WELD SWEEP 45° ELBOW
  • Clamp Laterals are available in both 304 and 316L stainless steel alloys.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food and Beverage, Dairy Processing, Cosmetics
Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global