This product requires certification to purchase.

Sanitary 1-1/2 in. 316L Stainless Steel Plain John Perry Short Weld Ferrule

Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel Plain John Perry Short Weld Ferrule

  • Fast #
  • Part #S14PRFJP15316
  • Item #10172670
  • Manufacturer Part #14PRFJP-1.5-316
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel Plain John Perry Short Weld Ferrule

  • Fast #
  • Part #S14PRFJP15316
  • Item #10172670
  • Manufacturer Part #14PRFJP-1.5-316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 14PRFJP - plain john perry short weld ferrule - 1-1/2", these adapters create a transition between weld connections and John Perry fittings, which are similar to a bevel seat fittings, but utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Optional gaskets prevent metal-to-metal contact. Material test reports supplied, 3-A certified
  • Plain short weld ferrule
  • Bevel seat ferrules are available in both 304 and 316 stainless steel alloy. These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance
  • Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
1-1/2 in
Fitting Type:
Ferrule, Short
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Weight:
0.13 lb